• The item cannot be ordered due to missing prices.

LED pen torch with rechargeable battery, Type: 120

Article no.: 081360 120

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 54
  • Torch function: Focus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
Torch function Focus
Illumination 80 lm
Illumination step 2 30 lm
Light current boost 130 lm
Illumination time 1 h
Illumination time stage 2 3 h
Illumination time boost 30 s
Power supply Rechargeable battery-powered
Bulb LED lamp
CRI value >80
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 0.32 Ah
Battery voltage 3.7 V
Replaceable battery yes
Overall length 112 mm - 120 mm
Head ⌀ 18 mm
Weight 29.5 g
Type of product Flashlight

Identification & Classification

Article number 081360 120
EAN / GTIN 4062406942557
Manufacturer number 081360 120
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy, rechargeable LED torch made of anodised aluminium. The 2 settings with additional boost function provide outstanding light output for all applications. The single-hand focussing enables quick and easy adjustment of the beam.
  • Charging and discharge monitoring by means of coloured LED in the switch.
  • Long running time with constant light output.
  • USB-C charging socket.
  • Anti-roll protection.
  • With focussable lamp head.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with USB-C charging cable and battery.
With hand loop.

Note:

For suitable replacement batteries see No. 081365

Warning:

Bestimmungsgemäße Verwendung
  • Für den industriellen und privaten Gebrauch.
  • Nach IP 54 Staub- und spritzwassergeschützt.

Sachwidriger Einsatz
  • Nicht für den Gebrauch durch Kinder geeignet.
  • Nicht in explosionsgefährdeten Bereichen verwenden.
  • Für Akkuwechsel Gehäuse nur an vorgesehener Stelle öffnen. Gehäuse sonst nicht öffnen.
  • Keiner starken Hitze, direkter Sonnenbestrahlung, offenem Feuer oder direktem Wasserkontakt aussetzen.
  • Nach heftigem Aufprall oder Sturz nicht mehr verwenden.
  • Leuchtmittel nicht austauschen.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart