This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Working area lamp Planonlight LED Black Series 5 W

Article no.: 081353 5

Select article variation and quantity

Power consumption (W) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 10486
ATEX zone no
Power consumption 5 W
Beam dispersion angle fixed 120 degrees
Illumination 600 lm
Power supply Mains operated
Bulb LED module
Colour temperature 6,500 K
Temperature range -20 °C - 55 °C
Overall length 103 mm
Overall width 65 mm
Overall height 20 mm
Weight 300 g
Type of product Machine lamp

Identification numbers & Classifications

Article number 081353 5

Description

Version:

Planonlight LED-light black series is the most intense, most dense and most compact of the Planonlight work lights. Add-on variant with flexible fastening options for the most demanding industrial applications.
  • Very high illumination intensity with 157 Lumen/Watt LEDs.
  • Absolutely maintenance-free (with a long working life of 50,000 h).
  • Very compact design makes it ideal for retrofitting and for use in very intricate machines.
  • Very wide range of variants, with 8 different models (built-in versions on request).
  • Flexible attachment: Flush fitted in-built or with suitable, adjustable attachment 081381 for 45° surface mounting.
  • Improved and proven sealing principle with IP68 and IP69K (leak-free against emulsion).

Note:

Operating voltage 24 V DC – connection directly to the mains (230 V/50 Hz) will damage the lamp beyond repair!Use transformer No. 081375 to connect to the mains.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart