{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
Power consumption | 39 W | |
Illumination | 600 lm - 6,000 lm | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 275 mm | |
Overall width | 92 mm | |
Overall height | 275 mm |
Article number | 081285 39 | |
EAN / GTIN | 5708997362051 |