{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SPS battery 4Ah | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 11.1 V | |
Charging time per battery | 90 min | |
suitable for | 12V SPS concept | |
Weight per battery | 320 g | |
Type of product | Battery incl. charger |
Article number | 081263 4 | |
Manufacturer number | 03.6003 |