{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | None | |
Manufacturer's designation | W2 Work | |
Illumination | 40 lm - 160 lm | |
Illumination time | 10 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
CRI value | 70 | |
Colour temperature | 6,000 K - 7,500 K | |
Number of batteries contained | 2 | |
Battery type | Micro, AAA | |
Overall length | 24 mm | |
Overall width | 17 mm | |
Overall height | 176 mm | |
Weight | 42 g | |
Type of product | Work lamp |
Article number | 081227 W2-WORK | |
EAN / GTIN | 4058205032032 | |
Manufacturer number | 502808 |