• The item cannot be ordered due to missing prices.

Cable reel 20N

Article no.: 081197 20N

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 24
Type 20N
Rated power unrolled 3000 (16 A) W
Nominal voltage 400 V
Length 361 mm
Width 208 mm
Height 450 mm
Power supply Mains operated
Cable class H07RN-F
Cable structure 5G1.5
Material cable Neoprene rubber
Cable length 20 m
Body material Plastic
Type of product Cable reel

Identification numbers & Classifications

Article number 081197 20N
EAN / GTIN 4003644000487
Manufacturer number KBZD2016T

Description

Version:

Cable reel with guided automatic draw-in and roll-up, with multiple stop points per revolution. High-impact enclosed plastic housing. Thermal overload cut-out, sturdy H07RN-F neoprene cable with connection point.
Easy to mount on the wall or ceiling, with 150° pivoting range.

Function:

IP24: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided.

Application:

Improved ergonomics by relieving cable tension, and for ensuring tidiness and avoiding the risk of accidents and injuries due to cables lying on the ground.

Note:

For spring return hose reels see No. 080066 to 080079.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart