• The item cannot be ordered due to missing prices.

Alu-Office-Line socket strip 6-fold 6

Article no.: 081196 6

Select article variation and quantity

Number of sockets Unit price incl. VAT
  • IP Index of Protection: IP 20
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Number of sockets 6
Length of strip 390 mm
Power supply Mains-powered
Cable structure 3G1.5
Cable class H05VV-F
Cable length 1.8 m
Number of sockets 230 V/16 A 6
Interface USB interface
Type of product multiple socket

Identification numbers & Classifications

Article number 081196 6
EAN / GTIN 4007123677559
Manufacturer number 1391040410

Description

Version:

Alu-Office-Line socket strip with USB charger function. With 4 desk socket outlets and 2 USB charger sockets. Shuttered contact sockets at a 45° angle, suitable for angled plugs. For easy connection of devices directly on the desk.

Function:

IP20: Protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart