{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 24 | |
Type | 15N | |
Rated power unrolled | 2000 (16 A) W | |
Nominal voltage | 250 V | |
Length | 325 mm | |
Width | 185 mm | |
Height | 275 mm | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene rubber | |
Cable length | 15 m | |
Body material | Plastic | |
Plug type, input | E | |
Type of product | Cable reel |
Article number | 081195 15N | |
EAN / GTIN | 4003644017003 | |
Manufacturer number | FKBZ15NT |