• The item cannot be ordered due to missing prices.

Cable reel 15N

Article no.: 081194 15N

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 15N
Rated power unrolled 2000 (16 A) W
Nominal voltage 250 V
Length 325 mm
Width 185 mm
Height 275 mm
Power supply Mains operated
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Cable length 15 m
Body material Plastic
Plug type, input F
Type of product Cable reel

Identification numbers & Classifications

Article number 081194 15N
EAN / GTIN 4003644016990
Manufacturer number KBZ15NT

Description

Version:

Cable reel with guided automatic draw-in and roll-up, with multiple stop points per revolution. High-impact enclosed plastic housing. Thermal overload cut-out, sturdy H07RN-F neoprene cable with connection point.
Easy to mount on the wall or ceiling with 150° pivoting range.

Application:

Improved ergonomics by relieving cable tension, and for ensuring tidiness and avoiding the risk of accidents and injuries due to cables lying on the ground.

Note:

For spring return hose reels see No. 080066 to 080079.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart