{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Type | 10N | |
AC supply voltage | 400 V | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 5G1.5 | |
Material cable | Neoprene | |
Cable length | 10 m | |
Type of product | Extension cable | |
Plug type, input | F |
Article number |
081188 10N
Copy |
|
EAN / GTIN |
4007123251520
Copy |
|
Manufacturer number |
1167710790
Copy |
|
Manufacturer/responsible person | Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 TÜBINGEN, Germany, www.brennenstuhl.de |