• The item cannot be ordered due to missing prices.

Socket strip with Master-Slave function, Number of sockets: 8

Article no.: 081179 8

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of sockets 8
Length of strip 570 mm
Power supply Mains operated
Cable structure 3G1.5
Cable class H05VV-F
Cable length 3 m
Number of sockets 230 V/16 A 8
Type of product Multi-way socket extension
Plug type, input F

Identification numbers & Classifications

Article number 081179 8
EAN / GTIN 4007123611867
Manufacturer number 1159490936

Description

Version:

Automatic socket strip with surge protection and Master-Slave function. The surge protection (19500 A) prevents damage to connected equipment due to voltage spikes. Switching an on/off switch on a device that is plugged into the master socket automatically switches all devices plugged into slave sockets on or off in synchronism. 1 master, 5 slaves and 2 permanent sockets. Adjustable switching threshold (approx. 8 to 80 W).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart