• The item cannot be ordered due to missing prices.

Cordless quick charger, Type: 2

Article no.: 081151 2

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: wireless charging

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface wireless charging
Manufacturer's designation VARTA Wireless Charger Pro 15 W
Length 100 mm
Width 31 mm
Height 195 mm
Type of product Battery charger

Identification numbers & Classifications

Article number 081151 2
EAN / GTIN 4008496055814

Description

Version:

  • For ultra-fast charging with up to 15 watts (when using an 18 W adapter or higher and a quick-charge cable).
  • Centred charging coil provides a variety of charging positions on the pad.
  • Easy to use: position the device and charging begins.
  • Works with all Qi-enabled devices.
  • Also works with protective cases.
  • Multi-coloured LED as charging indicator.
  • Silicone feet for maximum stability.
  • USB Type C PD input (5 V/2 A; 9 V/2 A; 12 V/1.5 A).
  • Premium look thanks to high-quality materials and extremely thin design.

Supplied with:

Includes 1 m USB Type C to USB Type C charging cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart