• The item cannot be ordered due to missing prices.

USB charging adaptor 2

Article no.: 081149 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation VARTA Speed Charger 38 W
Nominal voltage 100 V - 240 V
Mains frequency 50 Hz - 60 Hz
Maximum number of charging points 2
Number of charging slots for USB 2
Length 80 mm
Width 35 mm
Height 195 mm
Type of product Battery charger

Identification numbers & Classifications

Article number 081149 2
EAN / GTIN 4008496066162

Description

Version:

  • Total output: 38 W for optimised, fast charging
  • Latest GN technology
  • Technology trend: Power Delivery and Quick Charge for fast, intelligent charging
  • AC input: 100-240 V ~ 1.0 A 50-60 Hz
  • 1 pc. USB Type C port: 5 V/3 A; 9 V/2.22 A; 12 V/1.67 A (max. 20 W)
  • 1 pc. USB A QC port: 5 V/3 A; 9 V/2 A; 12 V/1.5 A (max. 18 W)
  • Simultaneously charge up to 2 devices
  • Super-light, very handy and compact
  • Modern, high-quality design
  • Proven VARTA quality ensured

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart