{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP X4 | |
Type | 250 | |
Rated power | 3.5 kW | |
Width | 227 mm | |
Depth | 212 mm | |
Height | 305 mm | |
Power supply | Mains operated | |
Number of 250 V sockets | 6 | |
Type of product | Power distributor | |
Plug type, input | F |
Article number | 081142 250 | |
EAN / GTIN | 4003644015771 | |
Manufacturer number | KVE6000 |