• The item cannot be ordered due to missing prices.

Equipment cable drum, plastic with 3-way socket, for F, B, PL and CZ 40N

Article no.: 081117 40N

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
Rated power unrolled 3500 (16 A) W
Cable class H07RN-F
Cable structure 3G1.5
Material cable Neoprene
Material of body Plastic
Cable length 40 m
Power supply Mains operated
Type of product Cable drum

Identification numbers & Classifications

Article number 081117 40N
EAN / GTIN 4003644000081
Manufacturer number FG2Y40NTFHK

Description

Version:

With sockets for the countries F, B, PL and CZ.
Equipment cable drum of plastic. Cable end with unbreakable 3-way multiple socket outlet, fully earthed, splash-proof to IP44.
3−way socket with self−closing covers. For continuous use in the open air. Satisfies BGI 600 (industrial). Protected against sprayed water to IP 44.
Neoprene cable

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart