{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
impact-resistant and splash-proof | Category 2 (K2) to BGI | |
Rated power unrolled | 3500 (16A) W | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene | |
Material of body | Steel | |
Cable length | 33 m | |
Number of sockets | 4 | |
Diagnostic system present | yes | |
Power supply | Mains-powered | |
Type of product | Cable drum |
Article number | 081106 33N | |
Manufacturer number | 9191330100 |