{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Connection internal thread | 1/4 in | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080371 1/4 | |
EAN / GTIN | 4062406596231 | |
Manufacturer number | 080371 1/4 |
This article |
Recommendations |
|
---|---|---|
Safety coupling Internal thread 1/4 in |
||
Connection internal thread | 1/4 | 1/4 |
Flow rate | 2,250 | 2,250 |
maximum operating pressure | 16 | 16 |
Type of product | Coupling | Coupling |