• The item cannot be ordered due to missing prices.

Safety coupling with Stream-Line 13 mm

Article no.: 080329 13

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 16 bar
Hose connection internal ⌀ (nominal bore) 13 mm
Flow rate 4,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080329 13
EAN / GTIN 7391390285812
Manufacturer number 304102068

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rateas a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness − the amortisation time is 2years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983. First it is vented; uncoupling is then performed as a second step (no whiplash).
Flow rate: 4000 ltr / min, maximum operating pressure 16 bar
Material: galvanised steel / brass

Application:

For improving the performance, economics and safety of industrial compressed air installations with low coupling force combined with a compact and easy to grasp design.

Note:

Compressed air safety coupling CEJN series 410 eSafe (with venting function) satisfies the European standard 10.4 (nominal ⌀ 10.4 mm) flow rate up to 4000 ltr/min.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart