{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Connection internal thread | 1/4 in | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number |
080286 1/4
Copy |
|
EAN / GTIN |
7391390044808
Copy |
|
Manufacturer number |
303202202
Copy |
|
Manufacturer | CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de |