{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Connection external thread | 1/2 in | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080285 1/2 | |
EAN / GTIN | 7391390285645 | |
Manufacturer number | 303202155 |