• The item cannot be ordered due to missing prices.

Safety coupling Hose connection 8 mm

Article no.: 080278 8

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Steel coupling
    maximum operating pressure 16 bar
    Hose connection internal ⌀ (nominal bore) 8 mm
    Flow rate 950 l/min
    Type of product Coupling

    Identification numbers & Classifications

    Article number 080278 8
    EAN / GTIN 7391390419026
    Manufacturer number 103102003

    Description

    Version:

    Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
    • Easy to use with only one hand with low coupling force.
    • High flow rateas a consequence of very low pressure drop.
    • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
    • Cost-effectiveness − the amortisation time is 2years at the most.

    The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
    Rate of flow: 950 ltr/min, maximum operating pressure 16 bar. Complies with ISO standard B.

    Application:

    For improving the performance, economics, and safety of industrial compressed air installations.

    Note:

    The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart