• The item cannot be ordered due to missing prices.

Safety coupling Internal thread 1/2 in

Article no.: 080277 1/2

Select article variation and quantity

Connection internal thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Steel coupling
maximum operating pressure 16 bar
Connection internal thread 1/2 in
Flow rate 950 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080277 1/2
EAN / GTIN 7391390419118
Manufacturer number 103102205

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rateas a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness − the amortisation time is 2years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
Rate of flow: 950 ltr/min, maximum operating pressure 16 bar. Complies with ISO standard B.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Compare with similar products

This article


Recommendations


Safety coupling Internal thread 1/2 in

Safety coupling Internal thread 1/2 in

Connection internal thread 1/2 1/2 1/2
Flow rate 950 2,250 2,250
maximum operating pressure 16 16 16
Material Steel coupling
Type of product Coupling Coupling Coupling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart