{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 8 mm | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number |
080272 8
Copy |
|
EAN / GTIN |
4062406296957
Copy |
|
Manufacturer number |
080272 8
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |