• The item cannot be ordered due to missing prices.

Safety compressed air blow gun with permanently attached pipe “StarTip” 90

Article no.: 080269 90
New product

Select article variation and quantity

Length exhaust pipe Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate 208 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080269 90
EAN / GTIN 7391390522214

Description

Version:

Compressed air blow guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
Safety compressed air blow gun (series 209) with low-noise nozzle and improved ergonomics thanks to the soft grip on the handle and on the trigger.

Supplied with:

Supplied with steel coupling adapter No. 080290 size 1/4.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart