• The item cannot be ordered due to missing prices.

Air blow gun, plastic with permanently attached “Star-Tip” pipe SAFE

Article no.: 080267 SAFE

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length exhaust pipe 90 mm
    Flow rate 500 l/min
    Type of product Pistol

    Identification numbers & Classifications

    Article number 080267 SAFE
    EAN / GTIN 7391390475374

    Description

    Version:

    Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling. Complies with ISO standard B.

    Application:

    For improving the performance, economics, and safety of industrial compressed air installations.

    Supplied with:

    Supplied with steel coupling adapter No. 080300.

    Note:

    The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart