• The item cannot be ordered due to missing prices.

Magnetic holder black, Type: H1

Article no.: 080263 H1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

65 mm
Material Plastic
Weight 250 g
Type of product Magnetic holder

Identification numbers & Classifications

Article number 080263 H1
EAN / GTIN 4062406622688
Manufacturer number 080263 H1

Description

Version:

Magnetic holders with high holding force ensure a safe workplace without tripping hazards.
  • Rubberised contact surface is oil-resistant and prevents scratching.
  • Two separately usable zones (e.g. compressed air gun and hose).

Suitable for:

No. 080125 size 100.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart