{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Flow rate | 200 l/min - 1,200 l/min | |
Liquid flow rate | 7 l/min - 46 l/min | |
Air flow rate | 200 l/min - 1,200 l/min | |
Type of product | Pistol |
Article number | 080252 | |
EAN / GTIN | 7391390264053 | |
Manufacturer number | 302100451 | |
Manufacturer | CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de |