• The item cannot be ordered due to missing prices.

PU braided hose, blue 8 mm

Article no.: 080220 8

Select article variation and quantity

Hose internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PU braided hose
maximum operating pressure 16 bar
Hose external ⌀ 12 mm
Hose internal ⌀ (nominal bore) 8 mm
Hose length 50 m
Colour blue
Type of product Hose

Identification numbers & Classifications

Article number 080220 8
EAN / GTIN 7391390087850
Manufacturer number 309581220

Description

Version:

Very light, flexible, and abrasion-resistant PU hose. Outstanding resistance to oil, solvents, and non-aqueous solvents. Operating pressure 16 bar.
Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart