• The item cannot be ordered due to missing prices.

Distribution block for compressed air coupling 1/4 inch 4

Article no.: 080209 4

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 190 mm
    Width 43.5 mm
    Material of body Aluminium
    maximum operating pressure 15 bar
    Connection thread 1/4 in
    Inlet thread 3/4 in
    Temperature range -20 °C - 200 °C
    Number of distributor sockets 4
    Type of product Distributor socket
    Colour red

    Identification numbers & Classifications

    Article number 080209 4
    EAN / GTIN 4062406605018
    Manufacturer number 080209 4

    Description

    Version:

    Distribution blocks made from aluminium (red anodised) for pneumatic hoses. They can be mounted directly on the machine. The clear arrangement of pneumatic hoses increases the safety of work and production, and saves on energy and hose cables thanks to the central supply.

    Supplied with:

    Distribution block without nipples, without couplings and without blanking plugs.

    Note:

    See No. 080207 V for suitable blanking plugs.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart