• The item cannot be ordered due to missing prices.

Distributor with 3 couplings, External thread connection: 1/4in

Article no.: 080181 1/4

Select article variation and quantity

External thread connection (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection external thread 1/4 in
Type of product Coupling

Identification numbers & Classifications

Article number 080181 1/4
EAN / GTIN 4047322491983
Manufacturer number 134976

Description

Version:

Y-coupling with 3 couplings and thread, brass.

Standard:

Threads to ISO 228.

Downloads & documents

Compare with similar products

This article


Recommendations


Distributor with 3 couplings, External thread connection: 1/4in

Distributor with 3 couplings, External thread connection: 1/4in

Connection external thread 1/4 in 1/4 in 1/4 in
Flow rate 1,000 l/min 2,000 l/min
maximum operating pressure 35 bar 35 bar
Material Brass
Type of product Coupling Coupling Coupling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart