• The item cannot be ordered due to missing prices.

Nipple pack with external thread 10 pieces 1/2 in

Article no.: 080174 1/2

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection internal thread 1/2 in
    Number of pieces 10
    Type of product Nipple

    Identification numbers & Classifications

    Article number 080174 1/2
    EAN / GTIN 4062406522575
    Manufacturer number 080174 1/2

    Description

    Version:

    Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart