• The item cannot be ordered due to missing prices.

Double-ended adapter set 10 pieces, Connection external thread: 1/4in

Article no.: 080167 1/4

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 23 mm
Connection external thread G1/4 in
Width across flats 17 mm
Number of external threads 2
Type of product Nipple

Identification & Classification

Article number 080167 1/4
EAN / GTIN 4047322438391
Manufacturer number 143244
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Double-ended adapter, cylindrical external thread on both sides, brass.

Standard:

Threads to ISO 228.

Note:

T threaded pieces can be found under No. 080035 in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart