• The item cannot be ordered due to missing prices.

Safety coupling with hose coupling, aluminium, Hose internal thread connection ⌀: 9mm

Article no.: 080154 9

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hose internal thread connection ⌀ 9 mm
Type of product Coupling

Identification numbers & Classifications

Article number 080154 9
EAN / GTIN 4047322700184
Manufacturer number 204105

Description

Version:

Pushbutton for safety coupling of nominal value 7.4. Pushing the button releases the pent-up pressure – the coupling can then be disconnected without triggering a whiplash effect.

Standard:

Safety version satisfies the ISO standard DIN EN ISO 4414.

Suitable for:

Coupling adaptors No. 080233; 080234 and 080235.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart