Spray gun, Type: SPR

Article no.: 080144 SPR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type SPR
maximum operating pressure 12 bar
maximum operating temperature 90 °C
Air flow rate 95 l/min - 410 l/min
Flow rate at 5 bar 286 l/min
Type of product Pistol

Identification & Classification

Article number 080144 SPR
EAN / GTIN 4047322722131
Manufacturer number 100307
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Spray gun with straight spray tube and plastic container, red matt, 1 L contents.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart