• The item cannot be ordered due to missing prices.

Bleeder valve 9 mm

Article no.: 080136 9

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

21.7 mm
Length 113 mm
Hose internal thread connection ⌀ 9 mm
Type of product Blow-out valve

Identification numbers & Classifications

Article number 080136 9
EAN / GTIN 4047322245029
Manufacturer number 120511

Description

Version:

Bleeder valve of aluminium, steplessly controllable air flow by the actuator lever, including hose connection. General purpose, up to 12 bar operating pressure.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart