• The item cannot be ordered due to missing prices.

Spare nozzle for AIR blow gun 4

Article no.: 080126 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 6 mm
Length 100 mm
Number of pieces 1
Type of product Pistol

Identification numbers & Classifications

Article number 080126 4
EAN / GTIN 4062406581282
Manufacturer number 080126 4

Description

Version:

Curved plastic nozzle 100 mm, dia. 6 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart