• The item cannot be ordered due to missing prices.

Compressed air blow gun 100 mm

Article no.: 080125 100

Select article variation and quantity

Length exhaust pipe (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Flow rate at 6 bar 250 l/min
    Type of product Pistol

    Identification numbers & Classifications

    Article number 080125 100
    EAN / GTIN 4062406270650
    Manufacturer number 080125 100

    Description

    Version:

    Plastic blow gun for compressed air, with fixed nozzle pipe 100 mm long 6 mm ⌀, angled. Easy metering and good grip due to the serrated surface.

    Supplied with:

    Supplied with connection adapter size 1/4 inch steel.

    Note:

    Suitable compressed air gun holders can be found under 080263 H1 and 955750.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart