{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 15 bar | |
Flow rate at 6 bar | 330 l/min | |
Type of product | Pistol |
Article number |
080123 AIR
Copy |
|
EAN / GTIN |
4062406270643
Copy |
|
Manufacturer number |
080123 AIR
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |