• The item cannot be ordered due to missing prices.

AIR blow gun, Type: AIR

Article no.: 080122 AIR

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 15 bar
Flow rate at 6 bar 330 l/min
Type of product Pistol

Identification & Classification

Article number 080122 AIR
EAN / GTIN 4062406270667
Manufacturer number 080122 AIR
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality blow gun for compressed air, with very good ergonomic grip, scratch-resistant surface and solvent-resistant for general-purpose use. Easy to use interchangeable nozzles. Rotating quick-release head is unlocked, stops in a range of detent positions.

Supplied with:

Compressed air blow gun with connection adapters size 1/4 inch steel, with 7-piece nozzle set No. 080124 size AIR.

Note:

Suitable compressed air gun holders can be found under No. 080260 size H1 and No. 955750.
Single nozzles can be found under No. 080126.

Warning:

Intended use
  • For use with compressed air.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use with liquids, other gases or compressed air bottles.
  • Do not make any unauthorised modifications.
  • Do not aim at people or animals.
  • Do not exceed the maximum permissible working pressure.
  • Do not kink hose or subject it to loads.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Not suitable for use by children.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart