Compressed air blow gun with low-noise safety nozzle, Type: STAR

Article no.: 080121 STAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type STAR
Flow rate at 6 bar 1,216 l/min
Type of product Pistol

Identification & Classification

Article number 080121 STAR
EAN / GTIN 4047322416368
Manufacturer number 130027
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

High-performance compressed air blow gun made from aluminium, low-noise safety nozzle, connection 1/2 − 27 UNS.
Universally applicable, up to 10 bar operating pressure.

Supplied with:

Supplied with coupling adapter and hose adapter 9 mm.

Note:

Suitable compressed air blow gun holders can be found under No. 080263 H1 and 955750.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart