{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PU coiled hose | |
Hose external ⌀ | 8 mm | |
Hose internal ⌀ | 5 mm | |
usable hose length | 3 m | |
Type of product | Hose |
Article number | 080101 3 | |
EAN / GTIN | 4047322540216 | |
Manufacturer number | 140222 | |
Manufacturer | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |