{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 490 mm | |
Body depth | 190 mm | |
Body height | 409 mm | |
Material of the housing | Plastic | |
Colour of housing | blue | |
Connection outlet | 1/2 in | |
maximum operating pressure | 16 bar | |
usable hose length | 15 m | |
Hose external ⌀ | 13.5 mm | |
Hose internal ⌀ | 9.5 mm | |
Material of hose | Polyurethane | |
Colour of hose | blue | |
SCS automatic roll-up drum | yes | |
suitable for | Liquids | |
Type of product | Hose reel |
Article number | 080079 15 | |
EAN / GTIN | 4062406284695 | |
Manufacturer number | 080079 15 |