• The item cannot be ordered due to missing prices.

Safety hose reel, plastic casing Compressed air 15 m

Article no.: 080078 15

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 490 mm
Body depth 190 mm
Body height 409 mm
Material of the housing Plastic
Colour of housing blue
Connection outlet 3/8 in
maximum operating pressure 16 bar
usable hose length 15 m
Hose external ⌀ 13.5 mm
Hose internal ⌀ 9.5 mm
Material of hose Polyurethane
Colour of hose orange
SCS automatic roll-up drum yes
suitable for Compressed air
Type of product Hose reel

Identification numbers & Classifications

Article number 080078 15
EAN / GTIN 4062406284688
Manufacturer number 080078 15

Description

Version:

  • Safety hose reel with high-impact enclosed plastic casing for use in dirty and dusty environments.
  • Hose guide and controlled retraction system.
  • Integral stop ball.
  • PU hose with high resistance to abrasion and steel compressed air connections suitable for high flow rates.
  • Pivoted bracket for wall mounting and the wall or ceiling.

Hose reel for compressed air. Sturdy hose in bright orange signal colour. Ensures safe handling.

Supplied with:

Supplied with GARANT steel safety coupling and coupling adaptor.

Note:

See No. 080270080272 for suitable safety couplings.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart