{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 470 mm | |
Body depth | 180 mm | |
Body height | 494 mm | |
Material of the housing | Sheet metal, painted | |
Connection outlet | 1/2 in | |
Connection inlet | 1/2 in | |
maximum operating pressure | 50 bar | |
usable hose length | 15 m | |
SCS automatic roll-up drum | yes | |
Type of product | Hose reel |
Article number | 080076 15SCS | |
EAN / GTIN | 4030704094049 | |
Manufacturer number | 09 404 |