Hose reel cast aluminum reel, Type: 20

Article no.: 080074 20
Price per 1 Piece (INR 3224.01 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
49 pieces in stock 49 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 380 mm
Body depth 155 mm
Body height 375 mm
Material of the housing Aluminium
Connection outlet 3/8 in
Connection inlet 3/8 in
maximum operating pressure 20 bar
usable hose length 20 m
Material of hose Poly vinyl chloride
Type of product Hose reel

Identification & Classification

Article number 080074 20
EAN / GTIN 4030704030092
Manufacturer number 03 009
Manufacturer RAPID Group GmbH, Bahnhofstraße 53-55, 64560 RIEDSTADT-GODDELAU, Germany, www.rapid-group.de

Description

Version:

Hose reels with automatic pull-out and roll-up mechanism guided by long life steel springs with multiple stop points per revolution.
Open hose roll-up reel with aluminium cast body, galvanised pivoting run-out guide, and robust nylon-reinforced PVC hose.

Application:

Suitable for air.
For increased ergonomics by relieving cable tension, and for ensuring tidiness and for avoiding the risk of accidents and injuries due to hoses lying on the ground.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart