{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 490 mm | |
Body depth | 190 mm | |
Body height | 409 mm | |
Material of the housing | Plastic | |
Colour of housing | blue | |
Connection outlet | 1/4 in | |
Connection inlet | 1/4 in | |
maximum operating pressure | 16 bar | |
usable hose length | 17 m | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
Material of hose | Polyurethane | |
Colour of hose | blue | |
SCS automatic roll-up drum | yes | |
suitable for | Compressed air | |
Type of product | Hose reel |
Article number | 080072 17S | |
EAN / GTIN | 7391390327246 | |
Manufacturer number | 309112120 |
This article |
Recommendations |
|
---|---|---|
Safety hose reel, plastic casing Compressed air, ⌀ 8 ×12 mm, Type: 17S |
||
SCS automatic roll-up drum | yes | yes |
Material of the housing | Plastic | Plastic |
Material of hose | Polyurethane | Polyurethane |
usable hose length | 17 m | 10 m |
Hose external ⌀ | 12 mm | 12 mm |
Body depth | 190 mm | 190 mm |
Type of product | Hose reel | Hose reel |