This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Automatic hose reel 15SCS

Article no.: 080070 15SCS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 465 mm
Body depth 220 mm
Body height 400 mm
Connection outlet 3/8 in
Connection inlet 3/8 in
maximum operating pressure 16 bar
usable hose length 15 m
Hose internal ⌀ 10 mm

Identification numbers & Classifications

Article number 080070 15SCS
EAN / GTIN 2050002076310
Manufacturer number 01330

Description

Version:

Automatic hose reel in a plastic housing with flexible PU hose-incl. hose guides; for wall mounting with pivoted mounting plate. Incl. RAPID-SCS.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart