• The item cannot be ordered due to missing prices.

Tryckluftsslangvinda 1/4 tum 20 m

Article no.: 080060 20
(SEK 85.54 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Effektiv slanglängd (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material of the housing Sheet steel
    maximum operating pressure 12 bar
    usable hose length 20 m
    Hose internal ⌀ 9 mm
    Type of product Hose reel

    Identification numbers & Classifications

    Article number 080060 20
    EAN / GTIN 4003644006632
    Manufacturer number K2S20LV9

    Description

    Utförande:

    Industrislangvinda av stålplåt med ergonomiskt handtag, hög hållfasthet, lagrad vev och spärr. Slanginner-⌀ = 9 mm, arbetstryck max 12 bar.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart