• The item cannot be ordered due to missing prices.

Hose clip set 10 pieces 12-20 mm

Article no.: 080052 12-20

Select article variation and quantity

Clamping range hose external ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Chromium steel
Clamping range hose external ⌀ 12 mm - 20 mm
Clamping procedure Screws
Set contents 10-piece
Type of product Hose clip

Identification numbers & Classifications

Article number 080052 12-20
EAN / GTIN 4047322560870
Manufacturer number 142953

Description

Version:

Hose clip of chromium steel with galvanised 7AF hexagon bolt. Belt width 9 mm.

Note:

See No. 719985 size 220 for hose clip pliers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart