{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Plasticised PVC | |
maximum operating pressure | 6 bar | |
Test pressure | 20 bar | |
Hose external ⌀ | 21.4 mm | |
Hose internal ⌀ | 19 mm | |
Hose length | 50 m | |
Colour | yellow | |
Type of product | Hose |
Article number | 080047 19 | |
EAN / GTIN | 3291671942554 | |
Manufacturer number | 194255 |